Hole Seal, Gasketed, Oil Tight, 3/4", Stainless Steel
Item #: 0026761
Cat #: AS075SS
UPC: 783510594404
$ 50.48 EA
Company wide:
165
in stock
Documents & Guides
Hole Seal, for 0.75" Conduit. Size/Dims: 1.56", Material/Finish: SS Type 304.
Overview
Hole Seal, for 0.75" Conduit. Size/Dims: 1.56", Material/Finish: SS Type 304.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510594404, AS075SS, HOFAS075SS, stainless ko seal
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| Diameter: | 3/4 in |
| IP/NEMA Rating: | IP66, NEMA 3R |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Diameter: | 3/4 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP66, NEMA 3R |
| Special Program: | Hoffman On Demand |