Hole Seal, Gasketed, Oil Tight, 3", Steel

Item #: 0026768

Cat #: AS300

UPC: 783510597801

$ 62.91 EA
Company wide:
406 in stock
Hole Seal, for 3" Conduit, Gasketed, Oil Tight, Size/Dims: 4.12" Diameter, Material/Finish: Steel/Gray.

Overview

Hole Seal, for 3" Conduit, Gasketed, Oil Tight, Size/Dims: 4.12" Diameter, Material/Finish: Steel/Gray.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS300 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510597801, AS300, HOFAS300, weather proof ko seal

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Diameter: 3 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Diameter: 3 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Special Program: Hoffman On Demand