High Speed Steel Pilot Bit 1/4" x 4"

Item #: 0861953

Cat #: 49-56-8031

UPC: 045242156092

$ 7.47 EA
Company wide:
717 in stock
Documents & Guides
High Speed Steel Pilot Bit 1/4" x 4".

Overview

High Speed Steel Pilot Bit 1/4" x 4".

Milwaukee® Thunderbolt® pilot bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135-degree split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Also known as: 045242156092, 49-56-8031, MIL49568031

Features & Benefits

  • Thunderbolt® tapered web for added durability
  • Tungsten Carbide tipped for long life
  • 3-flat shank won't slip in Arbor or chuck
  • Parabolic flute clears chips faster
  • 135-degree split point provides accurate hole placement

Specifications

Length: 4 in
Material: Steel
Size: 1/4 in
Length: 4 in
Size: 1/4 in
Material: Steel