Bit Selfeed 4-1/8 In

Item #: 0543552

Cat #: 48-25-4125

UPC: 045242119592

$ 107.18 EA
Company wide:
0 in stock
Documents & Guides
Removable And Replaceable Feed Screw, Cutting Edges Can Be Resharpened, Hex Shank Provides A Secure Gripping Surface For The Drill Chuck, Coated With Rust Inhibitor, Bit Diameter: 4 1/8in, 3 Milled Flats Shank

Overview

Removable And Replaceable Feed Screw, Cutting Edges Can Be Resharpened, Hex Shank Provides A Secure Gripping Surface For The Drill Chuck, Coated With Rust Inhibitor, Bit Diameter: 4 1/8in, 3 Milled Flats Shank

Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.

Also known as: 045242119592, 48-25-4125, MIL48254125

Features & Benefits

  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: two inside cutter blades shave the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
  • Feed screws and arbor are replaceable

Specifications

Type: Self Feeding, Standard
Diameter: 4 1/8 in
Type: Self Feeding, Standard
Diameter: 4 1/8 in