$ 69.99 EA
Company wide:
0
in stock
Documents & Guides
9/16 STEEL HAWG CUTTER
Overview
9/16 STEEL HAWG CUTTER
Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee 11/16 in. 1-piece Steel Hawg cutter. This long-lasting cutter features Carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2 in. thick. The milled 3-flat shank is designed to fit into 1/2 in. chucks. Milwaukee's most popular specialty steel drilling accessory, the 1-piece Steel Hawg cutter is often used to cut a hole 1/16 in. larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2 in. chucks.
Also known as: 045242277353, 49-57-8064, MIL49578064
Features & Benefits
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Cleaner holes: cut less material for clean, accurate holes
- Can drill up to 1/2 in. hole depth in steel
Specifications
No Specifications Available