Data Interface Ethernet Port, 120 VAC Duplex Receptacle

Item #: 0279650

Cat #: HDP5ETHETH

UPC: 783510149437

$ 730.54 EA
Company wide:
0 in stock
Data Interface Ethernet Port, 120 Volt AC Duplex Receptacle, (2) RJ45 Jack, and 5 Amp Circuit Breaker, Steel

Overview

Data Interface Ethernet Port, 120 Volt AC Duplex Receptacle, (2) RJ45 Jack, and 5 Amp Circuit Breaker, Steel

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510149437, HDP5ETHETH, HOFHDP5ETHETH

Features & Benefits

  • Steel and Stainless Steel doors are welded and ground
  • Back plate is aluminum
  • All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
  • Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
  • Template provided for accurate enclosure cutout dimensions
  • Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
  • Quarter-turn latch with screwdriver slot on polycarbonate models

Specifications

IP/NEMA Rating: IP66
Color: Black
Finish: Powder Coated
IP/NEMA Rating: IP66
Finish: Powder Coated
Color: Black