Straight Section Lay-in Flat-Cover Type 1 with KOs, 4x4x36, Gray, Steel

Item #: 0104163

Cat #: F44T136GVPWK

UPC: 783510133023

$ 93.05 EA
Company wide:
0 in stock
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 with KOs, F44T136GVPWK item measures 4x4x36 inch with a material of Steel colored Gray.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 with KOs, F44T136GVPWK item measures 4x4x36 inch with a material of Steel colored Gray.

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510133023, F44T136GVPWK, HOFF44T136GVPWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
Number of Knockouts: 24
Knockouts: Yes
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Number of Knockouts: 24
Color: Gray
Height: 4 in
Material: Steel
Knockouts: Yes