Nema 1 Lay-In Wireway, 10" x 10" x 10', Gray
Item #: 0424088
Cat #: F1010T1120GVP
UPC: 783510363895
$ 1086.56 EA
Company wide:
0
in stock
Documents & Guides
Wireway, Type 1, Straight Section, Steel, Painted Gray, Flat Cove), 10 Inch x 10 Inch x 10Feet
Overview
Wireway, Type 1, Straight Section, Steel, Painted Gray, Flat Cove), 10 Inch x 10 Inch x 10Feet
Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. This painted wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation. A variety of lengths and fittings provide design flexibility.
Also known as: 783510363895, F1010T1120GVP, HOFF1010T1120GVP
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 10 in |
| Material: | Steel |
| Height: | 10 in |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Length: | 120 in |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 10 in |
| Height: | 10 in |
| Knockouts: | No |