$ 135.24 EA
Company wide:
0
in stock
Documents & Guides
Modem Shelf, 3 Ru, Bulletin Dofrc (open-frame Rack Components), Size/dims: 19.00x18.00, Material/finish: Steel/black
Overview
Modem Shelf, 3 Ru, Bulletin Dofrc (open-frame Rack Components), Size/dims: 19.00x18.00, Material/finish: Steel/black
The Open-Frame Rack-Mount Steel Shelf mounts to the front of the rack and is ideal for holding non-19-in. rack-mount equipment. It is available with or without vents. Plesae note the load rating is 100 lb. (45.4 kg).
Also known as: 783510132668, EMS1918, HOFEMS1918
Features & Benefits
- The Open-Frame Rack-Mount Steel Shelf mounts to the front of the rack and is ideal for holding non-19-in. rack-mount equipment
- It is available with or without vents. Plesae note the load rating is 100 lb. (45.4 kg)
Specifications
| Depth: | 18 in |
| Color: | Black |
| Width: | 19 in |
| Material: | Steel |
| Finish: | Powder Coated |
| Height: | 5.030 in |
| Depth: | 18 in |
| Width: | 19 in |
| Finish: | Powder Coated |
| Color: | Black |
| Material: | Steel |
| Height: | 5.030 in |