Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 15.750 x 15.750 x 7.870", Aluminum

Item #: 0530523

Cat #: ECL404020CH

UPC: 783510379698

$ 2710.84 EA
Company wide:
0 in stock
Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 15.750 x 15.750 x 7.870 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 15.750 x 15.750 x 7.870 Inch, Aluminum With Gray Powder Coat Finish

Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.

Also known as: 783510379698, ECL404020CH, HOFECL404020CH

Features & Benefits

  • Bonding provision on door; ground stud on body
  • Seams continuously welded and ground smooth for a finished appearance
  • Foam-in-place seamless gasket for superior protection against dust and liquid ingress
  • 1- or 3-point latching (screwdriver slot), depending on door size
  • Optional door stop/wind latch holds door in place during service
  • Two door/hinge styles available
  • Easily removable door with hidden hinge and retaineing hinge pin

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Height: 15.750 in
Width: 15.750 in
Material: Aluminum
Finish: Powder Coated, Painted
Knockouts: No
Depth: 7.870 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Wall
Width: 15.750 in
Finish: Powder Coated, Painted
Depth: 7.870 in
Color: Gray
Height: 15.750 in
Material: Aluminum
Knockouts: No