$ 1226.18 EA
Company wide:
0
in stock
Documents & Guides
Open 4 Post Rack, 19" X 38u, Bulletin Dofr4 (four-post Open-frame Rack), Size/dims: , Material/finish: Alum/black
Overview
Open 4 Post Rack, 19" X 38u, Bulletin Dofr4 (four-post Open-frame Rack), Size/dims: , Material/finish: Alum/black
4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications, these adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems.
Also known as: 783510100070, E4DR19FM38U, HOFE4DR19FM38U
Features & Benefits
- Depth adjustable 450 mm to 1050 mm (17.7 inch to 41.3 inch) in 25-mm (.98-inch) increments
- EIA universal 5/8 - 5/8 - 1/2 inch spaced 12-24 tapped holes or .375-inch square holes fit 19-inch rack equipment
- Compatible with 19-in. rack accessories
- Available with nominal frame height of 6, 7 and 8 feet
- RU markings on both front and back of tapped-hole uprights make it easier to mount equipment
- Floor mounting holes predrilled at .750-inch diameter
- 12-24 rack mounting screws (pkg. of 20) included with tapped-hole model
- For square hole model, order screws and cage nuts separately
- Can be ganged with both 2- and 4-Post Open Frame racks
- Includes complete assembly instructions
Specifications
| Color: | Black |
| Width: | 20.250 in |
| Material: | Aluminum |
| Height: | 71.880 in |
| Color: | Black |
| Material: | Aluminum |
| Width: | 20.250 in |
| Height: | 71.880 in |