$ 5911.92 EA
Company wide:
0
in stock
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 316l
Overview
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 316l
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 316l
Also known as: 783510619602, CSD36308SS6, HOFCSD36308SS6
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 30 in |
| Depth: | 8 in |
| Height: | 36 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 8 in |
| Material: | Stainless Steel 316L |
| Width: | 30 in |
| Height: | 36 in |
| Finish: | Brushed #4 |