$ 904.42 EA
Company wide:
0
in stock
Documents & Guides
Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x30.00x8.00, Material/finish: Steel/ltgray
Overview
Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x30.00x8.00, Material/finish: Steel/ltgray
nVent HOFFMAN HOFCSD24308LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510160098, CSD24308LG, HOFCSD24308LG
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Color: | Light Gray |
| Width: | 30 in |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Width: | 30 in |
| Height: | 24 in |
| Finish: | Powder Coated |
| Color: | Light Gray |
| Depth: | 8 in |
| Material: | Steel |