20.00x20.00x8.00

Item #: 0276929

Cat #: CSD20208WSS

UPC: 783510117603

$ 3408.78 EA
Company wide:
0 in stock
Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x8.00, Material/finish: Ss Type 304

Overview

Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x8.00, Material/finish: Ss Type 304

For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD20208WSS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.

Also known as: 783510117603, CSD20208WSS, HOFCSD20208WSS

Features & Benefits

  • Window pre-mounted in door of enclosure.
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Depth: 8 in
Width: 20 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Height: 20 in
Width: 20 in
Finish: Brushed #4