$ 3361.68 EA
Company wide:
0
in stock
Documents & Guides
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 304
Overview
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 304
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x10.00, Material/finish: Ss Type 304
Also known as: 783510128821, CSD201610WSS, HOFCSD201610WSS
Features & Benefits
- Window pre-mounted in door of enclosure.
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
- Self-grounding latch system with double seal
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 10 in |
| Height: | 20 in |
| Width: | 16 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 20 in |
| Material: | Stainless Steel 304 |
| Depth: | 10 in |
| Width: | 16 in |
| Finish: | Brushed #4 |