Concept Console, 4X, 38x36x16

Item #: 0682367

Cat #: CFC383616SS

UPC: 783510873400

$ 13690.64 EA
Company wide:
0 in stock
Concept Console, NEMA Type 4X, Data Pocket: Large, Back Panel: CP3636, Material: Stainless Steel, Dimensions: 38" x 36" x 15"

Overview

Concept Console, NEMA Type 4X, Data Pocket: Large, Back Panel: CP3636, Material: Stainless Steel, Dimensions: 38" x 36" x 15"

Concept Console provides a convenient surface for mounting and monitoring components. Ergonomically designed so users can sit or stand while working on a sloped surface. Console features a large internal capacity for mounting components and controls.

Also known as: 783510873400, CFC383616SS, HOFCFC383616SS

Features & Benefits

  • Solid bottom
  • Corner-formed doors
  • External-formed 90-degree body flange
  • 20-degree sloped-top cover for 38.00-in. (965-mm) tall console or 30-degree top cover for 48.00-in. (1219-mm) console
  • Quarter-turn stainless steel latches hold top cover securely closed
  • Door props hold top cover open at 90-degrees
  • Integral water-shedding trough
  • Collar studs for optional back panel
  • Optional side panels (mounted to collar studs) expand equipment mounting space
  • Tool-to-open 3-point latch on front access door; door is removable and reversible; 170-degree full-access opening

Specifications

Depth: 15 in
Material: Stainless Steel
Width: 36 in
Height: 38 in
IP/NEMA Rating: NEMA 3
Depth: 15 in
Width: 36 in
IP/NEMA Rating: NEMA 3
Material: Stainless Steel
Height: 38 in