Disconnect Enclosure, NEMA 4X, Hinge Cover, 42 x 38 x 16", Stainless Steel
Item #: 0278957
Cat #: CDSC423816SSR
UPC: 783510346072
$ 7451.49 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 42 x 38 x 16 Inch, Stainless Steel 304 With Brushed Finish
Overview
Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 42 x 38 x 16 Inch, Stainless Steel 304 With Brushed Finish
nVent Hoffman's Concept Wall Mount Disconnect Enclosure is for use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security. Each Concept with Quarter-Turn Latches Disconnect Enclosure is furnished with adjustable door interlock bracket fastened to door, door latching system (2-point or 3-point) installed on door, instructions to locate and install disconnect, hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware, and sealing washers for mounting holes.
Also known as: 783510346072, CDSC423816SSR, HOFCDSC423816SSR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 42 in |
| Depth: | 16 in |
| Mounting: | Surface |
| Width: | 38 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 16 in |
| Width: | 38 in |
| Standards: | Build America Buy America Compliant |
| Height: | 42 in |
| Mounting: | Surface |
| Material: | Stainless Steel |