$ 46.25 EA
Company wide:
0
in stock
Documents & Guides
Support For Terminal Strap, Bulletin A80 (accessories - Misc.), Size/dims: 1.50in, Material/finish: Steel/white
Overview
Support For Terminal Strap, Bulletin A80 (accessories - Misc.), Size/dims: 1.50in, Material/finish: Steel/white
Designed to provide a simple and versatile method of mounting terminal straps. The Z-shaped brackets are 1.50-in. (38-mm) high. Brackets can be attached to panels or to enclosure walls. A terminal strap is then installed on the brackets. Terminal straps must be ordered separately. Spacing between brackets will depend on the number and size of terminal blocks installed on the terminal strap. We recommend a maximum spacing of 15 in. (381 mm) for an average installation.
Also known as: 783510251109, ATZ, HOFATZ
Features & Benefits
- Each Kit has two brackets and hardware
- Terminal straps are not included
Specifications
| Color: | White |
| Finish: | Powder Coated |
| Weight: | 0.200 lb |
| Color: | White |
| Weight: | 0.200 lb |
| Finish: | Powder Coated |