Bolt-Down Pedestal, 23.00x4.00x4.00, Gray, Steel
Item #: 0273693
Cat #: AP23B44
UPC: 783510377502
$ 1104.87 EA
Company wide:
0
in stock
Documents & Guides
A rigid steel pedestal with die-cast aluminum base and mounting holes for bolting to the floor. This Bolt-Down Pedestal, AP23B44 item measures 23.00x4.00x4.00 inches with a material of Steel color Gray.
Overview
A rigid steel pedestal with die-cast aluminum base and mounting holes for bolting to the floor. This Bolt-Down Pedestal, AP23B44 item measures 23.00x4.00x4.00 inches with a material of Steel color Gray.
Bolt-Down Pedestal is used to support various HMI enclosures and provides optimal viewing and operating height. Die-cast aluminum base flanges bolt to the one-piece mild steel vertical tube for rigidity and stability. Two heights are available as standard offering to meet your ergonomic requirements.
Also known as: 783510377502, AP23B44, HOFAP23B44
Features & Benefits
- Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with Concept HMI and InLine HMI Enclosures
- Use 8.00 x 8.00-in. (203 x 203-mm) pedestal with ProLine Sloped-Front HMI Enclosures
- Attach pedestal to HMI base with cutout, swivel, swivel tilt or angle adapter with pre-drilled holes
- Hardware and gasket to attach enclosure are included
Specifications
| Depth: | 4 in |
| Height: | 23 in |
| Color: | Gray |
| Width: | 4 in |
| Finish: | Powder Coated |
| Weight: | 11.600 lb |
| Depth: | 4 in |
| Color: | Gray |
| Finish: | Powder Coated |
| Height: | 23 in |
| Width: | 4 in |
| Weight: | 11.600 lb |