Floor Mount Enclosure, NEMA 4X, 2 Door, Single Access, 90 x 72 x 36", Stainless Steel

Item #: 0225320

Cat #: A907236SSFSDN4

UPC: 783510111830

$ 46151.86 EA
Company wide:
0 in stock
Floor Mount Enclosure, NEMA 4X, 2 Door With 3-Point Latch, Single Access, 90 x 72 x 36 Inch, Stainless Steel 304

Overview

Floor Mount Enclosure, NEMA 4X, 2 Door With 3-Point Latch, Single Access, 90 x 72 x 36 Inch, Stainless Steel 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.

Also known as: 783510111830, A907236SSFSDN4, HOFA907236SSFSDN4

Features & Benefits

  • Heavy-duty lifting eyes are Type 316L stainless steel
  • High-impact thermoplastic data pocket provided with each enclosure
  • Seemless foam-in-place gasket assures a water-tight and dust-tight seal
  • Heavy-duty three-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handle
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Two-door enclosures provided with a removable centerpost for easy panel installation
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-gauge continuous hinges support each door
  • Bonding provision on door; grounding stud on body
  • Mounting channels welded horizontally to interior body sides at top, bottom and center

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Mounting: Floor
Height: 90.060 in
Width: 72.060 in
Depth: 36.060 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: IP66, NEMA 4X
Height: 90.060 in
Depth: 36.060 in
Finish: Brushed #3
Mounting: Floor
Width: 72.060 in
Material: Stainless Steel 304