Typ1 Lrg Fs Enc - Disc

Item #: 0811944

Cat #: A72XN7318FSLP

UPC: 783510139049

$ 5880.53 EA
Company wide:
0 in stock
Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x73.00x18.00, Material/finish: Steel/gray

Overview

Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x73.00x18.00, Material/finish: Steel/gray

Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510139049, A72XN7318FSLP, HOFA72XN7318FSLP

Features & Benefits

  • 4-in. high 10 gauge steel integral lifting base
  • Modified preferred disconnect cutout
  • Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Screwdriver defeater in handle on master door
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Bonding provision on each door

Specifications

Color: Light Gray
Depth: 18 in
IP/NEMA Rating: NEMA 1, IP30
Height: 72 in
Width: 73 in
Finish: Powder Coated
Weight: 479 lb
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Width: 73 in
Weight: 479 lb
Depth: 18 in
Height: 72 in
Finish: Powder Coated