$ 4543.83 EA
Company wide:
0
in stock
Documents & Guides
Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 60.00x73.00x24.00, Material/finish: Steel/gray
Overview
Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 60.00x73.00x24.00, Material/finish: Steel/gray
Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.
Also known as: 783510139032, A60XN7324FSLP, HOFA60XN7324FSLP
Features & Benefits
- 4-in. high 10 gauge steel integral lifting base
- Modified preferred disconnect cutout
- Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
- Sturdy 7 gauge lifting tabs
- Flush doors
- 3-point latch with heavy-duty handle
- Screwdriver defeater in handle on master door
- Padlock provision in handle
- Predrilled holes in lifting base provide bolt-down capability
- Bonding provision on each door
Specifications
| Depth: | 24 in |
| Color: | Light Gray |
| Height: | 60 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 73 in |
| Material: | Steel |
| Finish: | Powder Coated |
| Depth: | 24 in |
| Height: | 60 in |
| Width: | 73 in |
| Finish: | Powder Coated |
| Color: | Light Gray |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Material: | Steel |