$ 2777.25 EA
Company wide:
0
in stock
Documents & Guides
Free-Stand, Type 1, 60.00x25.50x24.00, Gray, Steel
Overview
Free-Stand, Type 1, 60.00x25.50x24.00, Gray, Steel
Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.
Also known as: 783510137755, A60N2524FSLP, HOFA60N2524FSLP
Features & Benefits
- Enclosure back is 12 gauge for increased stiffness
- 4-in. high 10 gauge steel integral lifting base
- Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
- Sturdy 7 gauge lifting tabs
- Flush doors
- 3-point latch with heavy-duty handle
- Padlock provision in handle
- Predrilled holes in lifting base provide bolt-down capability
- Easily reversible doors on single-door models
- Overlapping doors with no center post on two-door models
Specifications
| Depth: | 24 in |
| Color: | Light Gray |
| Height: | 60 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 25.500 in |
| Finish: | Powder Coated |
| Weight: | 284 lb |
| Depth: | 24 in |
| Height: | 60 in |
| Width: | 25.500 in |
| Weight: | 284 lb |
| Color: | Light Gray |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Finish: | Powder Coated |