Enclosure 42.00x36.00x13.25

Item #: 0165509

Cat #: A42N3613

UPC: 783510347505

$ 1819.27 EA
Company wide:
0 in stock
Large Type 1 Enclosure, Bulletin A1l (large Type 1 Enclosures), Size/dims: 42.00x36.00x13.25, Material/finish: Steel/gray

Overview

Large Type 1 Enclosure, Bulletin A1l (large Type 1 Enclosures), Size/dims: 42.00x36.00x13.25, Material/finish: Steel/gray

Large Hinged-Cover, Type 1, have a size range of 42 x 30 -in. to 48 x 36-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures

Also known as: 783510347505, A42N3613, HOFA42N3613

Features & Benefits

  • Continuous hinge on door
  • Slotted flush latch; optional latches available
  • Collar studs provided for mounting optional panels
  • Mounting holes on back of enclosure for optional mounting bracket kit, AMFLN1

Specifications

Height: 42 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 36 in
Finish: Powder Coated
Depth: 13.250 in
Weight: 121 lb
Height: 42 in
Color: Gray
Finish: Powder Coated
Weight: 121 lb
IP/NEMA Rating: NEMA 1, IP30
Width: 36 in
Depth: 13.250 in