Two-door N4x 304ss With Handle
Item #: 0781650
Cat #: A36H4212WFSSLP3PT
UPC: 783510145255
$ 10907.35 EA
Company wide:
0
in stock
Documents & Guides
Two Door Wall-mtgtype 4x Encl., Bulletin A4sw (stainless Wallmount 4x Encl W 3ptlatch, 2dr), Size/dims: 36.00x42.00x12.00, Material/finish: Ss Type 304
Overview
Two Door Wall-mtgtype 4x Encl., Bulletin A4sw (stainless Wallmount 4x Encl W 3ptlatch, 2dr), Size/dims: 36.00x42.00x12.00, Material/finish: Ss Type 304
Two Door Wall-MtgType 4X Encl., Bulletin A4SW (Stainless Wallmount 4X Encl w 3PtLatch, 2Dr), Size/Dims: 36.00x42.00x12.00, Material/Finish: SS Type 304
Also known as: 783510145255, A36H4212WFSSLP3PT, HOFA36H4212WFSSLP3
Features & Benefits
- Seams continuously welded and ground smooth
- Removable centerpost for easy panel installation
- Flange trough collar around all sides of enclosure door openings
- External mounting brackets
- Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel PowerGlide padlocking handles
- Easily removable doors by pulling heavy gauge continuous hinge pin
- Data pocket is high-impact thermoplastic
- Seamless foam-in-place gasket
- Collar studs provided for mounting optional panels
- Bonding provisions on doors; grounding studs on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 42 in |
| Depth: | 12 in |
| Height: | 36 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #4 |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 12 in |
| Material: | Stainless Steel 304 |
| Standards: | Build America Buy America Compliant |
| Width: | 42 in |
| Height: | 36 in |
| Finish: | Brushed #4 |