316SS Wall Mount Enclosure, 4X, 30x24x8
Item #: 0926268
Cat #: A30H2408SS6LP3PT
UPC: 783510143343
$ 4473.79 EA
Company wide:
0
in stock
Documents & Guides
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 8"
Overview
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 8"
Wall-mount 4x Encl, 3pt Latch, Bulletin A4sw3 (stainless Wallmount 4x Encl W 3ptlatch, 1dr, White), Size/dims: 30.00x24.00x8.00, Material/finish: Ss Type 316l
Also known as: 783510143343, A30H2408SS6LP3PT, HOFA30H2408SS6LP3P
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 24 in |
| Height: | 30 in |
| Depth: | 8 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 30 in |
| Material: | Stainless Steel 316L |
| Standards: | Build America Buy America Compliant |
| Width: | 24 in |
| Depth: | 8 in |
| Finish: | Brushed #4 |