$ 253.58 EA
Company wide:
0
in stock
Documents & Guides
Panels for Junction Boxes, fits 18x16, SS Type 304
Overview
Panels for Junction Boxes, fits 18x16, SS Type 304
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510584900, A18P16SS, HOFA18P16SS
Specifications
| Height: | 16.750 in |
| Width: | 14.880 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| Height: | 16.750 in |
| Material: | Stainless Steel 304 |
| Width: | 14.880 in |
| Finish: | Brushed #3 |