$ 0.10 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, White, 1000/pkg
Overview
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, White, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306076131, T30R10M4, TYNT30R10M4
Specifications
| Size: | Standard |
| Color: | White |
| Width: | 0.100 in |
| Weight Capacity: | 30 lbs |
| Material: | Nylon |
| Length: | 5.800 in |
| Diameter Range: | 1.400 in |
| Size: | Standard |
| Width: | 0.100 in |
| Material: | Nylon |
| Diameter Range: | 1.400 in |
| Color: | White |
| Weight Capacity: | 30 lbs |
| Length: | 5.800 in |