Heavy Duty Cable Tie, 250lbs, 22", Natural
Item #: 0077165
Cat #: T250M9X2
UPC: 089306072638
$ 3.86 EA
Company wide:
0
in stock
Documents & Guides
Heavy Duty Cable Tie, 22.3" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg
Overview
Heavy Duty Cable Tie, 22.3" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg
These cable ties offer a high minimum tensile strength and have a buckle feature which allows the end of the cable tie to be tucked away if necessary. The buckle also snaps into HellermannTyton lashing tie mounts (LTM.) T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306072638, T250M9X2, TYNT250M9X2
Specifications
| Weight Capacity: | 250 lbs |
| Color: | Natural |
| Length: | 22 in |
| Weight Capacity: | 250 lbs |
| Length: | 22 in |
| Color: | Natural |