High Temp Cable Tie, 8" Long, Black
Item #: 0211319
Cat #: 111-00931
UPC: 089306289487
$ 0.15 EA
Company wide:
0
in stock
Documents & Guides
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Overview
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306289487, 111-00931, TYN11100931
Specifications
| Color: | Black |
| Material: | Polyamide |
| Weight Capacity: | 50 lbs |
| Length: | 8 in |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Polyamide |
| Length: | 8 in |