$ 1625.14 EA
Company wide:
0
in stock
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Four-pole, Four-wire, 600 V, Max Hp: 50, 50/ 60, 75 hp (480,600 V @1/3PH), 600 V, #14-#1/0 Cu/Al
Overview
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Four-pole, Four-wire, 600 V, Max Hp: 50, 50/ 60, 75 hp (480,600 V @1/3PH), 600 V, #14-#1/0 Cu/Al
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113206509, DH463FGK, CUTDH463FGK
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 4 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Poles: | 4 |