Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0010591

Cat #: DH222NRK

UPC: 782113205793

$ 655.34 EA
Company wide:
44 in stock
60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

Overview

60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782113205793, DH222NRK, CUTDH222NRK, Midwest Safety Switch

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R