To Our Valued Customers: COVID-19 Update

Temperature Sensors

Sort by:
Show:
22 Products
Item#: 565808
The Thermostat Probe is installed under the flooring surface and connects to nVent NUHEAT thermostats. It is included with all nVent NUHEAT thermostats and provides a temperature reading of the floor. Our floor heating sensor probes 10 kilo-ohm resistance sensors and the two wires of the sensor are 22AWG. The standard length of the sensor wire is 15 feet. They are included in the boxes of all of our models of thermostats.
Item#: 716778
Fixed Temperature sensor, SPST, 6" leads Switch Action CLOSED above Activation Temperature Maximum Temperature 64° C / 147° F Activation Temperature Nom. 5° C (41.0° F) Max. 9° C (48° F) Min. 1° C (34° F) Max. Reset Temperature Max. 8° C (46.4° F) Min. 5° C (41° F) Tolerance +/- 4° C (+/- 7.2° F)
Item#: 701366
Temperature sensor with probe. C Form Relay Output - With Remote Probe Only. Temp Range: Min — Max Temperature Range With Probe -40ºC to 85ºC (-40ºF to 185ºF). Power: min - 7.5VDC to max 15VDC.
Item#: 629083
Mfg: ELK
Temperature Sensor, -50F to 140F. Extended Range. Compatible with: Elk M1 Gold or M1EZ8.
Item#: 119278
T8050 Fixed Temperature Sensor, 10ºC / 50ºF Thermal Sensor/Closed Above Activation Temp/Max Temp 70ºC / 158ºF - For use in second homes, cabins and unoccupied buildings
Item#: 610686
Mfg: HAI
Temperature Sensor, -40F to 120F. Extended Range. Compatible with: HAI Home Automation Systems.
Item#: 905891
WM260010 Water Sensor Built Into A 10 Foot Mesh Water Strip Sensor For Perimeter Or Large Area Flood Detecting, 2 VDC Closed Loop
Item#: 549568
Mfg: HAI
Temperature Sensor, Flush Mount. Compatible with: HAI Omnistat, Omnistat2 Thermostats.
Item#: 648823
T8000 Fixed Temperature Sensor, 0ºC / 32ºF Thermal Sensor/Open Above Activation Temp/Max Temp 115ºC / 239ºF - For notification of a freeze
Item#: 1895055
Remote Temperature Sensor, PX ECO Series
Item#: 89756
T8060 Fixed Temperature Sensor, 60ºC / 140ºF Thermal Sensor/Closed Above Activation Temp/Max Temp 115ºC / 239ºF - For monitoring high temperature requirements.
Item#: 796347
Mfg: Honeywell
Flame Sensor, Ultraviolet, Purple Peeper, Self-Checking, 120 Volt
Item#: 749120
T8800 60ºC / 140ºF Thermal Sensor/Closed Above Activation Temp/Max Temp 115ºC / 239ºF
Item#: 629085
Mfg: ELK
EKP M1ZTSR ZONE TEMP INTERFAC & 7' PROBE -50 TO 140 DEGREE F
Item#: 905894
WM10-P 10ft. extension probe, Series Connected, 2 Conductor 22 ga PVC Jacket, -70°C Min to +125°C Max