To Our Valued Customers: COVID-19 Update

George Risk T8005 Fixed Temp Sensor

You currently have this product in an open order View Order

Item:

0716778

Cat:

T8005

Mfr:

UPC:

697625021680
(0) Write a review
$45.70 EA
Usually ships in 2-4 days
Company Wide: 7

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Fixed Temperature sensor, SPST, 6" leads Switch Action CLOSED above Activation Temperature Maximum Temperature 64° C / 147° F Activation Temperature Nom. 5° C (41.0° F) Max. 9° C (48° F) Min. 1° C (34° F) Max. Reset Temperature Max. 8° C (46.4° F) Min. 5° C (41° F) Tolerance +/- 4° C (+/- 7.2° F)

Platt Cat:GOIT8005
Platt Item:0716778
Cat:T8005
Mfr:George Risk
UPC:697625021680
Type:Temperature Sensor

Associated (0)

Substitutes (0)

George Risk T8005 Fixed Temp Sensor
Product Reminder
Product:
T8005 Fixed Temp Sensor
Item # 0716778