To Our Valued Customers: COVID-19 Update

DSG Canusa Heat Shrink - Heavy-Wall

Sort by:
Show:
16 Products
Item#: 636787
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
1.50000 EA
Price good while supplies last
Co Wide: 255
Item#: 156145
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627479
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627433
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627443
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627455
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627459
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1000 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.95" - 2.30", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 156143
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.45", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627458
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 500 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.70" - 1.75", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 156147
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 500 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.70" - 1.75", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627436
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 627002
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 10 AWG - 8 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 156141
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 14 AWG - 10 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.30", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 156144
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 156146
Mfg: DSG Canusa
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.