Ideal 46-610 Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 500 MCM, 4' Disk

You currently have this product in an open order View Order

Item:

0028799

Cat:

46-610

Mfr:

UPC:

783250466108
(0) Write a review
$39.69 EA
Company Wide: 33

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2/0 AWG - 500 MCM, Shrink Ratio: 2:1, Nominal Diameter: 1", Recovered Insulation Diameter: 0.500", Tube Length: 48". Recovered Wall Thickness: 0.031". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46610
Platt Item:0028799
Cat:46-610
UPC:783250466108
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:1 in
Gauge:350, 250, 300, 400, 4/0, 500, 3/0, 2/0
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Substitutes (0)

Ideal 46-610 Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 500 MCM, 4' Disk
Product Reminder
Product:
46-610 Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 500 MCM, 4' Disk
Item # 0028799