Ideal 46-609 Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 4' Disk

You currently have this product in an open order View Order

Item:

0028798

Cat:

46-609

Mfr:

UPC:

783250466092
(0) Write a review
$27.08 EA
Usually ships in 2-4 days
Company Wide: 46
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2 AWG - 250 MCM, Shrink Ratio: 2:1, Nominal Diameter: 3/4", Recovered Insulation Diameter: 0.374", Tube Length: 48". Recovered Wall Thickness: 0.027". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46609
Platt Item:0028798
Cat:46-609
UPC:783250466092
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:3/4 in
Gauge:250, 3/0, 1, 4/0, 1/0, 2/0, 2
Length:48 in, 4
Type:Heat Shrink, Thin Wall

Substitutes (0)

Ideal 46-609 Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 4' Disk
Product Reminder
Product:
46-609 Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 4' Disk
Item # 0028798