To Our Valued Customers: COVID-19 Update

Ideal 46-608 Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 1/2" ID

You currently have this product in an open order View Order

Item:

0028797

Cat:

46-608

Mfr:

UPC:

783250466085
(0) Write a review
$25.36 EA
Company Wide: 79

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 4 AWG - 1 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/2", Recovered Insulation Diameter: 0.252", Tube Length: 48". Recovered Wall Thickness: 0.026". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46608
Platt Item:0028797
Cat:46-608
UPC:783250466085
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Diameter:1/2 in
Gauge:1, 2, 4, 3
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Substitutes (0)

Ideal 46-608 Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 1/2" ID
Product Reminder
Product:
46-608 Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 1/2" ID
Item # 0028797