To Our Valued Customers: COVID-19 Update

Ideal 46-607 Thermo-Shrink® ThinHt Shrnk Disk, 4' L, 3/8" ID

You currently have this product in an open order View Order

Item:

0028796

Cat:

46-607

Mfr:

UPC:

783250466078
(0) Write a review
$22.75 EA
Company Wide: 63
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 8 AWG - 4 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/8", Recovered Insulation Diameter: 0.185", Tube Length: 48". Recovered Wall Thickness: 0.022". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46607
Platt Item:0028796
Cat:46-607
UPC:783250466078
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Diameter:3/8 in
Gauge:4, 6, 8
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Substitutes (0)

Ideal 46-607 Thermo-Shrink® ThinHt Shrnk Disk, 4' L, 3/8" ID
Product Reminder
Product:
46-607 Thermo-Shrink® ThinHt Shrnk Disk, 4' L, 3/8" ID
Item # 0028796