Ideal 46-606 Heat Shrink, Thin-Wall, 5/16", Black, 10 - 6 AWG, 4' Disk

You currently have this product in an open order View Order

Item:

0028795

Cat:

46-606

Mfr:

UPC:

783250466061
(0) Write a review
$18.82 EA
Company Wide: 79
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 10 AWG - 6 AWG, Shrink Ratio: 2:1, Nominal Diameter: 5/16", Recovered Insulation Diameter: 0.157", Tube Length: 48". Recovered Wall Thickness: 0.022". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46606
Platt Item:0028795
Cat:46-606
UPC:783250466061
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:5/16 in
Gauge:8, 10, 6
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Associated (0)

Substitutes (0)

Others Also Bought (25)

Ideal 46-606 Heat Shrink, Thin-Wall, 5/16", Black, 10 - 6 AWG, 4' Disk
Product Reminder
Product:
46-606 Heat Shrink, Thin-Wall, 5/16", Black, 10 - 6 AWG, 4' Disk
Item # 0028795