To Our Valued Customers: COVID-19 Update

Ideal 46-604 Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 3/16" ID

You currently have this product in an open order View Order

Item:

0028793

Cat:

46-604

Mfr:

UPC:

783250466047
(0) Write a review
$19.94 EA
Company Wide: 75

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 20 AWG - 14 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/16", Recovered Insulation Diameter: 0.094", Tube Length: 48". Recovered Wall Thickness: 0.020". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46604
Platt Item:0028793
Cat:46-604
UPC:783250466047
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Diameter:3/16 in
Gauge:18, 14, 16, 20
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Substitutes (0)

Ideal 46-604 Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 3/16" ID
Product Reminder
Product:
46-604 Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 3/16" ID
Item # 0028793