Ideal 46-603 Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 4' Disk

You currently have this product in an open order View Order

Item:

0028792

Cat:

46-603

Mfr:

UPC:

783250466030
(0) Write a review
$17.32 EA
Company Wide: 94

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 24 AWG - 20 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/8", Recovered Insulation Diameter: 0.063", Tube Length: 48". Recovered Wall Thickness: 0.017". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46603
Platt Item:0028792
Cat:46-603
UPC:783250466030
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:1/8 in
Gauge:20, 22, 24
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Associated (0)

Substitutes (0)

Others Also Bought (25)

Ideal 46-603 Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 4' Disk
Product Reminder
Product:
46-603 Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 4' Disk
Item # 0028792