Ideal 46-602 Heat Shrink, Thin-Wall, 3/32", Black, 14 - 12 AWG, 4' Disk

You currently have this product in an open order View Order

Item:

0028791

Cat:

46-602

Mfr:

UPC:

783250466023
(0) Write a review
$17.78 EA
Company Wide: 66

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 14 AWG - 12 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/32", Recovered Insulation Diameter: 0.031", Tube Length: 48". Recovered Wall Thickness: 0.014". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46602
Platt Item:0028791
Cat:46-602
UPC:783250466023
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:3/32 in
Gauge:12, 14
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Substitutes (0)

Ideal 46-602 Heat Shrink, Thin-Wall, 3/32", Black, 14 - 12 AWG, 4' Disk
Product Reminder
Product:
46-602 Heat Shrink, Thin-Wall, 3/32", Black, 14 - 12 AWG, 4' Disk
Item # 0028791