Ideal 46-601 Heat Shrink, Thin-Wall, 1/16", Black, 16 AWG, 4' Disk

You currently have this product in an open order View Order

Item:

0028790

Cat:

46-601

Mfr:

UPC:

783250466016
(0) Write a review
$16.05 EA
Company Wide: 58

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 22 AWG - 18 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/16", Recovered Insulation Diameter: 0.024", Tube Length: 48". Recovered Wall Thickness: 0.013". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:IDE46601
Platt Item:0028790
Cat:46-601
UPC:783250466016
Country of Origin:CHINA
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:1/16 in
Gauge:20, 22, 18
Length:4 ft, 48 in
Type:Heat Shrink, Thin Wall

Associated (0)

Substitutes (0)

Ideal 46-601 Heat Shrink, Thin-Wall, 1/16", Black, 16 AWG, 4' Disk
Product Reminder
Product:
46-601 Heat Shrink, Thin-Wall, 1/16", Black, 16 AWG, 4' Disk
Item # 0028790