HellermannTyton 309-65271 Black 1-1/4" Thin Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0047325

Cat:

309-65271

Mfr:

UPC:

089306378778
(0) Write a review
$6.44 EA
Company Wide: 10

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.25", Recovered Insulation Diameter: 0.625", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:TYN30965271
Platt Item:0047325
Cat:309-65271
UPC:089306378778
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:1 in
Length:4 ft
Material:Polyolefin, Cross-Linked
Type:Heat Shrink, Thin Wall

Associated (0)

Substitutes (0)

HellermannTyton 309-65271 Black 1-1/4" Thin Wall Heat Shrink
Product Reminder
Product:
309-65271 Black 1-1/4" Thin Wall Heat Shrink
Item # 0047325