HellermannTyton 309-65101 1/16" Thin Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0050033

Cat:

309-65101

Mfr:

UPC:

089306378365
(0) Write a review
$1.01 EA
Company Wide: 20

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:TYN30965101
Platt Item:0050033
Cat:309-65101
UPC:089306378365
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Black
Conductors:1
Diameter:1/16 in
Length:4 ft
Material:Polyolefin, Cross-Linked
Type:Heat Shrink, Thin Wall

Associated (0)

Substitutes (0)

Others Also Bought (0)

HellermannTyton 309-65101 1/16" Thin Wall Heat Shrink
Product Reminder
Product:
309-65101 1/16" Thin Wall Heat Shrink
Item # 0050033