To Our Valued Customers: COVID-19 Update

DSG Canusa CPX1001000RED48 1" Thin Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0931168

Cat:

CPX1001000RED48

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Usually ships in 2-4 days
Company Wide: 1

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Red, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 48". Recovered Wall Thickness: 0.035". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:CANCPX1001000RED48
Platt Item:0931168
Cat:CPX1001000RED48
UPC:Not Available
Category:
Volts AC:600
Color:Red
Diameter:1 in
Length:4 ft
Type:Heat Shrink, Thin Wall
  • For help with 1" Thin Wall Heat Shrink from DSG Canusa
  • Also known as: CANCPX1001000RED48, DSG Canusa, CPX1001000RED48, Heat Shrink - Thin-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination, Canusa

Associated (0)

DSG Canusa CPX1001000RED48 1" Thin Wall Heat Shrink
Product Reminder
Product:
CPX1001000RED48 1" Thin Wall Heat Shrink
Item # 0931168