DSG Canusa CPX, 100, 0250, CLR48 1/4" Thin Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0708945

Cat:

CPX, 100, 0250, CLR48

Mfr:

(0) Write a review
Call for Price
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Clear, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/4", Recovered Insulation Diameter: 1/8", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:CANCPX1000250CLR48
Platt Item:0708945
Cat:CPX, 100, 0250, CLR48
UPC:Not Available
Category:
Volts AC:600
Color:Clear
Conductors:1
Diameter:1/4 in
Length:4 ft
Type:Heat Shrink, Thin Wall
  • For help with 1/4" Thin Wall Heat Shrink from DSG Canusa, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: CANCPX1000250CLR48, DSG Canusa, CPX, 100, 0250, CLR48, Heat Shrink - Thin-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination, Canusa

Associated (0)

DSG Canusa CPX, 100, 0250, CLR48 1/4" Thin Wall Heat Shrink
Product Reminder
Product:
CPX, 100, 0250, CLR48 1/4" Thin Wall Heat Shrink
Item # 0708945