DSG Canusa CPX, 100, 0187, GRE48 3/16" Thin Wall Heat Shrink

You currently have this product in an open order View Order

Item:

0627402

Cat:

CPX, 100, 0187, GRE48

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Green, Shrink Ratio: 2:1, Expanded Insulation Diameter: 3/16", Recovered Insulation Diameter: 3/32", Tube Length: 48". Recovered Wall Thickness: 0.020". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:CANCPX1000187GRE48
Platt Item:0627402
Cat:CPX, 100, 0187, GRE48
UPC:Not Available
Category:
Volts AC:600
Color:Green
Conductors:1
Diameter:3/16 in
Length:4 ft
Type:Heat Shrink, Thin Wall
  • For help with 3/16" Thin Wall Heat Shrink from DSG Canusa
  • Also known as: CANCPX1000187GRE48, DSG Canusa, CPX, 100, 0187, GRE48, Heat Shrink - Thin-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination, Canusa

Associated (0)

DSG Canusa CPX, 100, 0187, GRE48 3/16" Thin Wall Heat Shrink
Product Reminder
Product:
CPX, 100, 0187, GRE48 3/16" Thin Wall Heat Shrink
Item # 0627402