3M FP301-1-48-Clear Heat Shrink, Thin-Wall, 1", Clear, 48"

You currently have this product in an open order View Order

Item:

0230903

Cat:

FP301-1-48-Clear

Mfr:

UPC:

051128596050
(0) Write a review
$5.69 EA
Company Wide: 243

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:MMMFP3011CLEX48
Platt Item:0230903
Cat:FP301-1-48-Clear
UPC:051128596050
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Clear
Conductors:1
Diameter:1 in
Length:4 ft
Material:Polyolefin
Type:Thin Wall, Heat Shrink

Substitutes (1)

3M FP301-1-48-Clear Heat Shrink, Thin-Wall, 1", Clear, 48"
Product Reminder
Product:
FP301-1-48-Clear Heat Shrink, Thin-Wall, 1", Clear, 48"
Item # 0230903